KENTA Magnetic Proof Humid Proof Cabinet (Brankas)

Sebelum PPN:
Rp159.999.900
Spesifikasi
Stored LTO Tapes40x7=280
Stored CDs100x7=700
Stored DTA Tapes96x7=672/1008
Average Power (W)20
ColorGrey
Drawer Dimensions (mm)150x524x309
Maximum Power (W)≤200
Working Voltage (V)220±20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ambient humidity against Stored stuff (reference only)
Relative Humidity(RH) Recommended stuff for storage
60%-45%:ks, antiques, bank notes, old books, fax paper, copy paper etc.
45%-35%:amera, lens, microscope, magnifying glass, telescope, magnetic record and disk, photo film, printing film, musical instrument,
stamps, leathers, medicines, tea, coffee, cigarettes etc.
35%-20%:dvanced hardware, measuring instrument, electronic units, motherboard, metallic powder, semi-conductor, medical raw
material etc.
10%-20%:Electronic unit, IC, BGA, samples, standard measuring tools, seeds, pollen, bulbous roots etc.

Ulasan Produk

Tidak ada ulasan