Sebelum PPN:
Rp59.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Warning:
Magnetic proof has superior anti-shock feature, making it eligible where potential earthquake is available(air compressor station, diesel engine station etc.)
Desiccant was put inside of the cabinet before shipment with good sealing performance.
De-humidifying device is necessary in the warehouse where ambient humidity is high.
The cabinet door should be closed right after each storing or retrieving operation.
Product features:
Overall shock resistant structure
Flush installed door hinge (23100511-514)
Surface installed door hinge 23100515-516)
Superior magnetic proof processing (approved with 7,000 gauss testing report)
User friendly design with good aesthetic acceptance
Dual humid proof processing
Dust-proof static-proof processing
Partition board is necessary inside of drawer. If same medium was stored it is easy to get out partition board to store them directly.
Standard cabinet door has one Key Lock, and customer could choose Combination Lock.
Shanghai Bao Steel premium galvanized sheet steel was used for cabinet construction. Cabinet body wall thickness is over 1.0mm, base thickness over 1.5mm.
Drawer slides were approved by SGS.
Magnetic proof has superior anti-shock feature, making it eligible where potential earthquake is available(air compressor station, diesel engine station etc.)
Desiccant was put inside of the cabinet before shipment with good sealing performance.
De-humidifying device is necessary in the warehouse where ambient humidity is high.
The cabinet door should be closed right after each storing or retrieving operation.
Product features:
Overall shock resistant structure
Flush installed door hinge (23100511-514)
Surface installed door hinge 23100515-516)
Superior magnetic proof processing (approved with 7,000 gauss testing report)
User friendly design with good aesthetic acceptance
Dual humid proof processing
Dust-proof static-proof processing
Partition board is necessary inside of drawer. If same medium was stored it is easy to get out partition board to store them directly.
Standard cabinet door has one Key Lock, and customer could choose Combination Lock.
Shanghai Bao Steel premium galvanized sheet steel was used for cabinet construction. Cabinet body wall thickness is over 1.0mm, base thickness over 1.5mm.
Drawer slides were approved by SGS.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/j5P106004689-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
