KENTA Long Neck Short Flute 2 Flutes Ball Nose End Mills

Sebelum PPN:
Rp1.099.900 - Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Most suitable for the plastic mold groove.
Neck with long neck cutter approach,more suitable for deep grooves machining Processed surface roughness very well.
Coating with excellent heat resistance,can be high-speed processing.
Cusp tip used treatment,so the Department can be processed edge.

General purpose
MG 0.5μm CO10% HRC 55 AITIN (Model:06170-160)
High speed cutting
UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-160)
UMG 0.2μm CO9% HRC 65-68 AITIN-AS (Model:06174-160)

Ulasan Produk

Tidak ada ulasan