Sebelum PPN:
Rp999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Most suitable for the plastic mold groove.
Neck with long neck cutter approach,more suitable for deep grooves machining.
Processed surface roughness very well.
Coating with excellent heat resistance,can be high-speed processing.
Cusp tip used treatment,so the Department can be processed edge.
General purpose
MG 0.5μm CO10% HRC 55 AITIN (Model:06170-119)
High speed cutting
UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-119)
UMG 0.2μm CO9% HRC 65-68 AITIN-AS (Model:06174-119)
Neck with long neck cutter approach,more suitable for deep grooves machining.
Processed surface roughness very well.
Coating with excellent heat resistance,can be high-speed processing.
Cusp tip used treatment,so the Department can be processed edge.
General purpose
MG 0.5μm CO10% HRC 55 AITIN (Model:06170-119)
High speed cutting
UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-119)
UMG 0.2μm CO9% HRC 65-68 AITIN-AS (Model:06174-119)
Ulasan Produk
Tidak ada ulasan




















































































































































