Sebelum PPN:
Rp42.999.900 - Rp65.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Integral chrome molybdenum steel |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Specially designed cam rollers provide up to 80% of signal strength output over conventional products. When the preset torque value is reached, it will sound an alarm and will remain clear in noisy environments
Guaranteed clockwise ± 4% accuracy in the 20% to 100% torque range ± 3% or higher precision products can be customized upon request
Integral chrome molybdenum steel material
50-tooth flat ratchet head design
Unprecedented use accuracy
Flat pull body design
Better durability
Guaranteed clockwise ± 4% accuracy in the 20% to 100% torque range ± 3% or higher precision products can be customized upon request
Integral chrome molybdenum steel material
50-tooth flat ratchet head design
Unprecedented use accuracy
Flat pull body design
Better durability
Ulasan Produk
Tidak ada ulasan




















































































































































