KENTA Inside Micrometer with Interchangeable Anvils
#Grup produk P106001822
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
60° or 55° V-shaped and cone-shaped anvils (interchangeable) are optional.
Dimensions of anvil-tail: Ø5x15mm.
Supplied with a standard caliper gage for zero setting.
Resolution: 0.01mm (Metric); 0.001inch (Inch).
Steel-ball-tipped anvils (interchangeable) also are optional for measuring
over-pin diameter of internal gears.
Forintermal micrometer Model: 05502001, 05230648, 05230652.
Dimensions of anvil-tail: Ø5x15mm.
Supplied with a standard caliper gage for zero setting.
Resolution: 0.01mm (Metric); 0.001inch (Inch).
Steel-ball-tipped anvils (interchangeable) also are optional for measuring
over-pin diameter of internal gears.
Forintermal micrometer Model: 05502001, 05230648, 05230652.
Ulasan Produk
Tidak ada ulasan




















































































































































