Spesifikasi
| Capacity (kg) | 150 |
|---|---|
| Table Size (mm) | 510x410 |
| Table Height Range (mm) | 720-1070 |
| Adjustable Table Angle (°) | 0-40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reduces ergonomic strain-positions your work at the precise height and angle you select.
Lightweight,mobile,all-steel construction.
Platform can be set at various heights and tilted to a certain angle to reduce strain and overexertion.
Hydraulic pump lift the platform to the height you want.
Four swivel casters marking the work positioners extremely easy to maneuver.
Lightweight,mobile,all-steel construction.
Platform can be set at various heights and tilted to a certain angle to reduce strain and overexertion.
Hydraulic pump lift the platform to the height you want.
Four swivel casters marking the work positioners extremely easy to maneuver.
Ulasan Produk
Tidak ada ulasan




















































































































































