KENTA Hydraulic Cable Cutting Machine

Sebelum PPN:
Rp159.999.900
Spesifikasi
Dimensions (mm)117x77x510

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 16166113 is intended to be used to cut Cu/Al cables up to Ф32mm It’s designed with:
Scissors Type Cutting Blades
Rotatable Tool Head
Stick Type Tool Body
Trigger Switch
Manual Retract Button
Auto-Retract Function
Quick Motor Stop Function
Powerful Motor
18V Li-lon Battery
LED illumination and indicator

Features:
Scissors Type Blades can easil fit around cutting material.
Rotatable Head Design for flexble operation in confined place.
Stick Type Tool Body for light weight.
Two button control concept for easy operation by one hand.
Manually retract ram in case of error or emergency.
Automatically retract ram to original position when complete cutting.
Quickly stop motor if release switch.
Powerful motor ensure quick crimp.
LED illumination work area & indicate battery capacity,working condition.

Applicable for:
Multi-Stranded Cu/AL Cable
Cutting Capacity:Max.Ф32mm
Scissors Type Cutting Blades
Battery Voltage:18V
Battery Capacity:3Ah
Charging Time:2 Hour
Weight:3kg
Standard Accessories:
Blade:1set
Plastic Case:1pc
Battery:2pcs Charger:1pc

Ulasan Produk

Tidak ada ulasan