Spesifikasi
| Shank Diameter (mm) | 19 (3/4inch) |
|---|---|
| Series | Short |
| Depth of Cut (mm) | 25 |
| Bore Overall (mm) | 6 |
| Length (mm) | 60 Compatible with all magnetic drilling and broaching units |
| Range (mm) | (14, 16, 18, 20, 22, 24) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Complete with pilot pin and fitted case.
Ulasan Produk
Tidak ada ulasan




















































































































































