Spesifikasi
| Disc Size (mm) | 50 |
|---|---|
| Tool Length (mm) | 135 |
| Tracheal Diameter (inch) | 3/8 |
| Use Pressure (kg/cm²) | 6.3 |
| Air Consumption (m³/minute) | 0.1 |
| Rotation Speed (rpm) | 4000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The upper side of the handle has a built-in airflow regulator
Handle composite material material, ergonomic design, comfortable operation, winter hands are not cold
Gear rotation, torque, noise
Grinding (polishing) speed, improve work efficiency, save operating time
Excellent handling, vibration is small, long time work is not tired
Handle composite material material, ergonomic design, comfortable operation, winter hands are not cold
Gear rotation, torque, noise
Grinding (polishing) speed, improve work efficiency, save operating time
Excellent handling, vibration is small, long time work is not tired
Ulasan Produk
Tidak ada ulasan



















































































































































/faP105996550-1.jpg)
