Sebelum PPN:
Rp1.099.900 - Rp45.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Work Material | Graphite |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tool overhang,please use the required amount of minimun size,amount of long overhang is high vibration,Turn it to lower the number of feed.
Please cutting depth,the use of machine tool rigidity,reasonable adjustments rpm and feed rate.
General purpose:
MG 0.6μm CO10% (Model:06170-52)
MG 0.5μm CO10% (Model:06173-52)
High speed cutting: UMG 0.4μm CO12% (Model:06174-52)
Please cutting depth,the use of machine tool rigidity,reasonable adjustments rpm and feed rate.
General purpose:
MG 0.6μm CO10% (Model:06170-52)
MG 0.5μm CO10% (Model:06173-52)
High speed cutting: UMG 0.4μm CO12% (Model:06174-52)
Ulasan Produk
Tidak ada ulasan




















































































































































