Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rated input power:1200W
Hammering frequency:650-2600 times/min
Chisel adjustable angle:12
Tool chuck:Five pit
Maximum drilling diameter:
Concrete:40mm
Concrete(hollow drill):90mm
Weight:7.5kg
Single maximum hammering force:13 coke
Lubricating:High-quality professional grease lubrication
Hammering frequency:650-2600 times/min
Chisel adjustable angle:12
Tool chuck:Five pit
Maximum drilling diameter:
Concrete:40mm
Concrete(hollow drill):90mm
Weight:7.5kg
Single maximum hammering force:13 coke
Lubricating:High-quality professional grease lubrication
Ulasan Produk
Tidak ada ulasan




















































































































































