Spesifikasi
| Scale Value (mm) | 0.01 |
|---|---|
| Full Accuracy (µm) | 13 |
| Return Accuracy (µm) | 3 |
| Dial Reading | 0-40-0 |
| Measuring Range (mm) | 0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Gemstone bearings
Carbide probe
Bidirectional measurement
Non-magnetic shell
With two pillars:Ф4mm and Ф8mm
Optional accessories: stylus
Carbide probe
Bidirectional measurement
Non-magnetic shell
With two pillars:Ф4mm and Ф8mm
Optional accessories: stylus
Ulasan Produk
Tidak ada ulasan




















































































































































