Sebelum PPN:
Rp28.999.900 - Rp219.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Resolution: 0.001mm
Buttons: power on/off, date set, metric-inch conversion, absolute and incremental measurement
RS232 output, IP54 protection, SR44 battery, with one spare battery, auto power off
Measuring depth 107mm, with extension rod 150mm, h=0.5mm
Carbide tips (Titanium plated tips are optional), with standard ring except 200-300mm/8-12″, ratchet stop.
Buttons: power on/off, date set, metric-inch conversion, absolute and incremental measurement
RS232 output, IP54 protection, SR44 battery, with one spare battery, auto power off
Measuring depth 107mm, with extension rod 150mm, h=0.5mm
Carbide tips (Titanium plated tips are optional), with standard ring except 200-300mm/8-12″, ratchet stop.
Ulasan Produk
Tidak ada ulasan




















































































































































