Sebelum PPN:
Rp25.999.900 - Rp32.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Readability (g) | 0.001 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With g, kg, lb, oz, ct, g/m2, oz/yd2 and more special units conversion
High-resolution, fast response, good stability
Counting function, tare within full capactiy
Pan Size: 80mm
Windbreak mantle h=155mm
Accessories for optional:
Rechargeable battery Standard output interface
Wired extra display Witeless transmission extra display
High-resolution, fast response, good stability
Counting function, tare within full capactiy
Pan Size: 80mm
Windbreak mantle h=155mm
Accessories for optional:
Rechargeable battery Standard output interface
Wired extra display Witeless transmission extra display
Ulasan Produk
Tidak ada ulasan




















































































































































