Spesifikasi
| Range | Ø2-Ø32 |
|---|---|
| Point Angle (°) | 95-135/85-140 |
| Power (V/Hz/W) | 200/50/250 |
| Grinding Wheel | CBN HSS (or) SD |
| Speed (rpm) | 4800 |
| Dimensions (cm) | 40x26x30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard equipment: twenty-four collets:
Standard grinding range: Ø2.1-Ø26.
Complex drill grinder can grind the twist drill from
Standard grinding range: Ø2.1-Ø26.
Complex drill grinder can grind the twist drill from
Ulasan Produk
Tidak ada ulasan




















































































































































