KENTA Double Sine Plate with Magnetic Chuck

Sebelum PPN:
Rp71.999.900 - Rp91.999.900
Spesifikasi
Dimensions p (mm)0.5+1.5 or 1+3 or 0.5+1
Titling (°)0-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Feature:
Double dip sine permanent-magnetic chuck can be from two direction on
the inclined angle,X.Y can also be a lot of time from the two directions of
grinding workpiece.
The base adopts high carbon steel and the steel and steel
is quenched,and the hardness reaches HRC52°
Suction cup parallel degree degree 0.01mm/100mm
Two pad wheel center accuracy 0.005mm
Adjustable angle range 0-45°
Unit: mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait