Sebelum PPN:
Rp3.699.900 - Rp5.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-strength plastic body, lighter and more durable.
Ergonomic design, feel more comfortable.
Low vibration, super cutting capacity.
Unique air intake system, low pressure pneumatic, more capable.
Application areas:
Cars, trains, ships, electric car sheet metal,sheet metal mortar grinding surface, feather side grinding.
Woodworking furniture, wooden doors, solid wood cabinets and other grinding.
Large machinery, aluminum casting parts, car contour metal casting grinding.
Speed:10000R.P.M
Eccentric Diameter:5mm
Working Pressure:6.3kg/cm²
The Amount Of Noise:60 D.B.A
Air Consumption:0.48m³/min
Ergonomic design, feel more comfortable.
Low vibration, super cutting capacity.
Unique air intake system, low pressure pneumatic, more capable.
Application areas:
Cars, trains, ships, electric car sheet metal,sheet metal mortar grinding surface, feather side grinding.
Woodworking furniture, wooden doors, solid wood cabinets and other grinding.
Large machinery, aluminum casting parts, car contour metal casting grinding.
Speed:10000R.P.M
Eccentric Diameter:5mm
Working Pressure:6.3kg/cm²
The Amount Of Noise:60 D.B.A
Air Consumption:0.48m³/min
Ulasan Produk
Tidak ada ulasan




















































































































































