Spesifikasi
| Input Power (W) | 450 |
|---|---|
| Motor Speed (rpm) | 2875 |
| Belt Adjustment Position | Horizontal and vertical |
| Sand Tray Specifications (mm) | Ø152 |
| Sand Plate Speed (rpm) | 2337 |
| Belt Speed (m/minute) | 448 |
| Sand Table Tilting Angle (°) | 0-45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sturdy and durable one molded cast iron body, with easy to bring the handle.
Design of quick belt replacement mechanism.
Belt and disk independent dust collection mouth.
Machine weight: 23.6kg
Accessories: disc sandpaper, belt, plane angle scale, wrench
Design of quick belt replacement mechanism.
Belt and disk independent dust collection mouth.
Machine weight: 23.6kg
Accessories: disc sandpaper, belt, plane angle scale, wrench
Ulasan Produk
Tidak ada ulasan




















































































































































