Spesifikasi
| Accuracy (mm) | ±0.01R |
|---|---|
| Measuring Range (mm) | Points 5-700 |
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
Resolution 0.005mm / 0.00005inch
For measuring the radius of the arc and the outer arc
Measurement with five different sizes of jaws for measuring an arc
CR2032 bat
For measuring the radius of the arc and the outer arc
Measurement with five different sizes of jaws for measuring an arc
CR2032 bat
Ulasan Produk
Tidak ada ulasan