Spesifikasi
| Range (mm) | 0-300(0-12inch) |
|---|---|
| Accuracy (mm) | ± 0.04 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- With four pairs of interchangeable probes
- Hotels outside the test for zero blocks (10mm Block)
- Resolution: 0.01mm / 0.0005inch
- Buttons: on / off, set the value metric / imperial conversion, preset value (+, -)
- Automatic shutdown, pulling power of ruler
- CR2032 battery
- Data interface
- Stainless steel ruler
- Optional accessories: Niece of zero blocks, probe
- Data transmission lines
- Hotels outside the test for zero blocks (10mm Block)
- Resolution: 0.01mm / 0.0005inch
- Buttons: on / off, set the value metric / imperial conversion, preset value (+, -)
- Automatic shutdown, pulling power of ruler
- CR2032 battery
- Data interface
- Stainless steel ruler
- Optional accessories: Niece of zero blocks, probe
- Data transmission lines
Ulasan Produk
Tidak ada ulasan




















































































































































