Spesifikasi
| Resolution (mm) | 0.01 |
|---|---|
| Limit Error (mm) | ± 0.03 |
| Measuring Range (mm) | 0-20 |
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
- Digital Step Gauge,also known as high and low Gauges.
- Used for checking the mutual position of two adjacent surfaces of vehicles.
- Zero-setting at any position.
- With data output.
- Used for checking the mutual position of two adjacent surfaces of vehicles.
- Zero-setting at any position.
- With data output.
Ulasan Produk
Tidak ada ulasan