Sebelum PPN:
Rp9.299.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions s (mm) | 6.5 |
|---|---|
| Dimensions h (mm) | 25 |
| Dimension L (mm) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dial display can be rotated ±170° for use at various angles
Suitable for measuring groove and other hard to reach internal dimensions./This caliper gives a method of gauging where extended reach or clearance is required.
Digital and analog display on LCD.
Digital resolution : 0.01mm
Analog graduation: 0.01mm,
display range: ± 20 graduation
RS232 data output for SPC
Resolution : 0.01mm
Accuracy: 0.03mm
Suitable for measuring groove and other hard to reach internal dimensions./This caliper gives a method of gauging where extended reach or clearance is required.
Digital and analog display on LCD.
Digital resolution : 0.01mm
Analog graduation: 0.01mm,
display range: ± 20 graduation
RS232 data output for SPC
Resolution : 0.01mm
Accuracy: 0.03mm
Ulasan Produk
Tidak ada ulasan




















































































































































