Spesifikasi
| Range (mm) | 0-210 |
|---|---|
| Resolution (mm) | 0.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
inch / metric conversion
Power: 3V CR2025
Via data connectiong cable
Hardened stainless steel base
Wide probing range is available with the supplied extension rod, 20mm, 40mm, 60mm, 80mm.
Stroke: 12.5mm/0-5inch
Accuracy: ±0.02mm
Base size L: 100mm
Power: 3V CR2025
Via data connectiong cable
Hardened stainless steel base
Wide probing range is available with the supplied extension rod, 20mm, 40mm, 60mm, 80mm.
Stroke: 12.5mm/0-5inch
Accuracy: ±0.02mm
Base size L: 100mm
Ulasan Produk
Tidak ada ulasan




















































































































































