KENTA Digital Depth Gauge

Sebelum PPN:
Rp2.599.900
Spesifikasi
Resolution (mm)0.05
Accuracy (mm)0.1
Dimensions (mm)110x143x23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Battery lfie:More than 2000 hours in continuous use
- Measuring range:80mm/3 1/8inch Working temperature:
0 to +50°C
- Working humidity : ≤85%RH
- Battery:CR2032 3V lithium battery

Feature:
- Horizontal &vertical measuring
- For hand routers&router Table s.
- 60mm wide aperture&accurate to 0.1mm
- Measuring rule with locking Screw.
- Digital display for easy reading.
- Self standing for setting cutter depth on routers
- Tables and low profile for backfence adjustment.

Ulasan Produk

Tidak ada ulasan