Spesifikasi
| Accuracy (mm) | ± 0.03 |
|---|---|
| Measuring Range (mm) | 0-150(0-6inch) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Caliper for measuring crimp height
- Division value: 0.01mm / 0.0005inch
- Buttons: on / off, zero, metric / inch conversion
- Automatic shutdown, pulling power of ruler
- Optional accessories: Data transmission line
- CR2032 battery
- Data interface
- Stainless steel ruler
- Division value: 0.01mm / 0.0005inch
- Buttons: on / off, zero, metric / inch conversion
- Automatic shutdown, pulling power of ruler
- Optional accessories: Data transmission line
- CR2032 battery
- Data interface
- Stainless steel ruler
Ulasan Produk
Tidak ada ulasan




















































































































































