Sebelum PPN:
Rp70.999.900 - Rp85.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (mm) | ± 0.1 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Used to measure the distance to the edge of the hole center
- Resolution: 0.01mm / 0.0005inch
- Buttons: on / off, set the value metric / imperial conversion
- Automatic shutdown, pulling power of ruler
- Optional accessories: Data transmission line
- CR2032 battery
- Stainless steel ruler
- Data interface
- Resolution: 0.01mm / 0.0005inch
- Buttons: on / off, set the value metric / imperial conversion
- Automatic shutdown, pulling power of ruler
- Optional accessories: Data transmission line
- CR2032 battery
- Stainless steel ruler
- Data interface
Ulasan Produk
Tidak ada ulasan




















































































































































