Spesifikasi
| Accuracy (mm) | ± 0.06 |
|---|---|
| Measuring Range (mm) | 0-6(0-0.24inch) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Key: On / off, Set Value,Male / Inch Conversion, Value Preset (+, -)
- Optional accessories: Data transmission line
- Automatic shutdown, pull the ruler boot
- Measure the 45 ° chamfer size
- Resolution: 0.01mm / 0.0005 "
- Stainless steel ruler
- CR2032 battery
- Data interface
- Optional accessories: Data transmission line
- Automatic shutdown, pull the ruler boot
- Measure the 45 ° chamfer size
- Resolution: 0.01mm / 0.0005 "
- Stainless steel ruler
- CR2032 battery
- Data interface
Ulasan Produk
Tidak ada ulasan




















































































































































