Sebelum PPN:
Rp46.999.900 - Rp85.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
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
- For measuring the distance in the same or a different plane of the center of the two holes
- Resolution: 0.01mm / 0.0005inch
- Buttons: on / off, set the value metric / imperial conversion
- Automatic shutdown, pulling power of ruler
- Optional accessories: Data transmission line
- CR2032 battery
- Data interface
- Stainless steel ruler
- Resolution: 0.01mm / 0.0005inch
- Buttons: on / off, set the value metric / imperial conversion
- Automatic shutdown, pulling power of ruler
- Optional accessories: Data transmission line
- CR2032 battery
- Data interface
- Stainless steel ruler
Ulasan Produk
Tidak ada ulasan