KENTA Diamond Suspension Grinding and Polishing Liquid

Sebelum PPN:
Rp15.999.900
Spesifikasi
Size (ml)500
PackagingBottle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the wider use of automated sample preparation equipment, diamond suspension grinding and polishing fluid is currently the most common medium for diamond application in metallographic samples. It is made from environmentally friendly ingredients, and has the advantages of rapid sample preparation and good reproducibility. The advanced preparation process makes it suitable for different grinding and polishing media to meet the preparation requirements of different samples. Not only for metallographic and lithofacies grinding, polishing, but also for a variety of black and non-ferrous metals, ceramics, composite materials and precious stones, instruments, optical glass and other products of high-gloss surface grinding and polishing.

Single crystal artificial diamond

Single crystal diamond is a saturated and directional covalent bond of the crystal, with high hardness and wear resistance. Is the most economical way for a variety of materials, material removal speed, higher finish.

Polycrystalline is very similar to artificial diamond The structure is very similar to that of natural diamond, and is made up of spherical microcrystals. Is the best method for a variety of materials, especially for super-hard ceramic and sintered carbide.

Compared with single crystal diamond, polycrystalline diamond has more crystal edge and grinding surface, each crystal edge has a cutting capacity, diamond and sample surface contact grinding machine filter increased significantly, greatly improve the grinding efficiency. At the same time, polycrystalline diamond has a unique toughness and self-sharpening, in the grinding process, coarse particles will be broken into a large number of small particles, to avoid sharp edges and corners on the workpiece surface scratches, compared with single crystal diamond, Produce surface scratches.

Ulasan Produk

Tidak ada ulasan