Spesifikasi
| Range (mm) | 0-100 |
|---|---|
| Graduation (mm) | 0.012 |
| Dimension L (mm) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a shock-proof dial indicator.
With interchangeable rods(spherical head) for wide measuring range.
Accuracy: ±12µm
Stroke: 0-10mm
With interchangeable rods(spherical head) for wide measuring range.
Accuracy: ±12µm
Stroke: 0-10mm
Ulasan Produk
Tidak ada ulasan




















































































































































