Sebelum PPN:
Rp23.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Graduation (mm) | 0.01 |
|---|
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
Features dual directional counter and a
dial indicator for fast and error free measurements.
Provided with a hand feed wheel for easy up and down feeding.
Double column combines high stability with absolute accuracy.
Counter can be set to zero at any position.
With carbide tipped scriber.
Counter steps of 1mm
dial indicator for fast and error free measurements.
Provided with a hand feed wheel for easy up and down feeding.
Double column combines high stability with absolute accuracy.
Counter can be set to zero at any position.
With carbide tipped scriber.
Counter steps of 1mm
Ulasan Produk
Tidak ada ulasan