Spesifikasi
| Range | Ø3-Ø14 |
|---|---|
| Point Angle (°) | 118-135 |
| Power (V/W) | 220/180 |
| Grinding Wheel | CBN HSS (or) SD |
| Speed (rpm) | 4800 |
| Dimensions (cm) | 32.5x21x24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Call grind DG drills and twist drills.
Standard equipment: eleven collets.
Standard grinding range Ø3-Ø14.
Standard equipment: eleven collets.
Standard grinding range Ø3-Ø14.
Ulasan Produk
Tidak ada ulasan




















































































































































