Spesifikasi
| Size (mm) | 12 |
|---|---|
| Flatness (µm) | 0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With cylindrical or rectangular gauge block gauge block EUREKA
Special steel, high hardness (HRC64), good stability,Wear resistance, and good research cooperation
Supplied in pairs
Combination 2: plus several standard rectangular gauge block combinations can be several standard cylindrical gauge block
For example: 500 (standard cylindrical gauge block) +200 (standard cylindrical gauge block) +50 (standard cylindrical gauge block) -20 (standard rectangular gauge block) -2.16 (Standard rectangular gauge block) -2.008 (standard rectangular gauge block) = 725.832mm
500mm 200mm standard cylindrical gauge block standard cylindrical gauge block 50mm standard cylindrical gauge block
Standard Rectangular blocks (20, 2.16, 2.008mm)
Combination 1: from a few standard cylindrical gauge blocks plus a customized combination of cylindrical gauge blocks
For example: 500 (standard cylindrical gauge block) +200 (standard cylindrical gauge block) +25.832 (custom cylindrical gauge block) = 725.832mm
Note: To reduce costs, the amount of customization cylinder block should be less than 100mm
500mm 200mm standard gauge block standard cylindrical cylindrical cylindrical gauge block 25.832mm custom Block
Special steel, high hardness (HRC64), good stability,Wear resistance, and good research cooperation
Supplied in pairs
Combination 2: plus several standard rectangular gauge block combinations can be several standard cylindrical gauge block
For example: 500 (standard cylindrical gauge block) +200 (standard cylindrical gauge block) +50 (standard cylindrical gauge block) -20 (standard rectangular gauge block) -2.16 (Standard rectangular gauge block) -2.008 (standard rectangular gauge block) = 725.832mm
500mm 200mm standard cylindrical gauge block standard cylindrical gauge block 50mm standard cylindrical gauge block
Standard Rectangular blocks (20, 2.16, 2.008mm)
Combination 1: from a few standard cylindrical gauge blocks plus a customized combination of cylindrical gauge blocks
For example: 500 (standard cylindrical gauge block) +200 (standard cylindrical gauge block) +25.832 (custom cylindrical gauge block) = 725.832mm
Note: To reduce costs, the amount of customization cylinder block should be less than 100mm
500mm 200mm standard gauge block standard cylindrical cylindrical cylindrical gauge block 25.832mm custom Block
Ulasan Produk
Tidak ada ulasan




















































































































































