Sebelum PPN:
Rp13.999.900 - Rp269.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Special steel hardness HRC64) Haonai stability and good wear EUREKA
In line with ISO3650 / Grade1
With M6x1 screw connection
It can be combined into any size up to 4m of
Easy dumping, suitable for the detection height gauge
Can be connected via screw Screw connection It can be combined into any size up to 4m of
Combination 1: from a few standard cylindrical gauge blocks plus a customized combination of cylindrical gauge blocks
For example: 500 (standard cylindrical gauge block) +200 (standard cylindrical gauge block) +25.832 (custom cylindrical gauge block) = 725.832mm
Note: To reduce costs, the amount of customization cylinder block should be less than 100mm 500mm 200mm standard cylindrical gauge block standard cylindrical gauge block 25.832mm custom cylindrical Block
Combination 2: plus several standard rectangular gauge block combinations can be several standard cylindrical gauge block
For example: 500 (standard cylindrical gauge block) +200 (standard cylindrical gauge block standard) +21.5 (Rectangular blocks) +2.33 (Standard rectangular gauge block) +2.002 (standard rectangular gauge block) = 725.832mm
Standard:500mm 200mm standard cylindrical gauge block standard cylindrical gauge block Standard Rectangular blocks (21.5, 2.33, 2.002mm)
In line with ISO3650 / Grade1
With M6x1 screw connection
It can be combined into any size up to 4m of
Easy dumping, suitable for the detection height gauge
Can be connected via screw Screw connection It can be combined into any size up to 4m of
Combination 1: from a few standard cylindrical gauge blocks plus a customized combination of cylindrical gauge blocks
For example: 500 (standard cylindrical gauge block) +200 (standard cylindrical gauge block) +25.832 (custom cylindrical gauge block) = 725.832mm
Note: To reduce costs, the amount of customization cylinder block should be less than 100mm 500mm 200mm standard cylindrical gauge block standard cylindrical gauge block 25.832mm custom cylindrical Block
Combination 2: plus several standard rectangular gauge block combinations can be several standard cylindrical gauge block
For example: 500 (standard cylindrical gauge block) +200 (standard cylindrical gauge block standard) +21.5 (Rectangular blocks) +2.33 (Standard rectangular gauge block) +2.002 (standard rectangular gauge block) = 725.832mm
Standard:500mm 200mm standard cylindrical gauge block standard cylindrical gauge block Standard Rectangular blocks (21.5, 2.33, 2.002mm)
Ulasan Produk
Tidak ada ulasan




















































































































































