Spesifikasi
| Length (mm) | 165 |
|---|---|
| Wire Stripper (mm²) | 0.9-6.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Scissors strpping single standard wire
Head and handle 23" angle design tools wrist bending closely with
Use more comfortable and convenient
Automatically springback,the spring means to faciliate openning
The incision ministry precision ground,high precision internal stripping
Built-color handle,comfort grip
Tools black heat-treated,more durble
Head and handle 23" angle design tools wrist bending closely with
Use more comfortable and convenient
Automatically springback,the spring means to faciliate openning
The incision ministry precision ground,high precision internal stripping
Built-color handle,comfort grip
Tools black heat-treated,more durble
Ulasan Produk
Tidak ada ulasan




















































































































































