Sebelum PPN:
Rp3.599.900 - Rp6.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions c (mm) | 16 |
|---|---|
| Dimensions d (mm) | 100 |
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
- Scoring value: 0.02mm
- With micro-frame
- Stainless steel ruler
- Flat surface coated with dark chrome
- Optional accessories: depth ruler lengthened base
- With micro-frame
- Stainless steel ruler
- Flat surface coated with dark chrome
- Optional accessories: depth ruler lengthened base
Ulasan Produk
Tidak ada ulasan



















































































































































/oaP105984874-1.jpg)