Spesifikasi
| Number of Pieces | 50 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
10 hex wrenches:2.5mm,3mm,3.5mm,4mm,5mm,6mm,7mm,8mm,9mm,10mm
1 piece connector 10mm hexagonal hole
1 piece 10mm crossbar with 6.3mm square head
20 pieces of 6.3mm 25mm long rotary head:
Cross:PH1,PH2,PH3
Rice word:PZ1,PZ2,PZ3
Quartet:R1,R2,R3
Word:3mm,4mm,5mm,6mm
Pattern:T10,T15,T20,T25,T27,T30,T40
2 sets of bushings:4mm,6mm
1 piece 6.3mm screw head with a set of head
1 piece 6.3mm to 10mm sleeve conversion head
11 pieces of 6.3mm metric sleeve:4,5,6,7,8,9,
10,11,12,13,14
3 pieces of 10mm metric sleeve:15,16,17
1 piece connector 10mm hexagonal hole
1 piece 10mm crossbar with 6.3mm square head
20 pieces of 6.3mm 25mm long rotary head:
Cross:PH1,PH2,PH3
Rice word:PZ1,PZ2,PZ3
Quartet:R1,R2,R3
Word:3mm,4mm,5mm,6mm
Pattern:T10,T15,T20,T25,T27,T30,T40
2 sets of bushings:4mm,6mm
1 piece 6.3mm screw head with a set of head
1 piece 6.3mm to 10mm sleeve conversion head
11 pieces of 6.3mm metric sleeve:4,5,6,7,8,9,
10,11,12,13,14
3 pieces of 10mm metric sleeve:15,16,17
Ulasan Produk
Tidak ada ulasan




















































































































































