Spesifikasi
| Range | Ø4-Ø14/Ø12-Ø30 |
|---|---|
| Point Angle (°) | 0-5 |
| Power (V/W) | 220/180-250W |
| Speed (rpm) | 5300/4800 |
| Grinding Wheel | CBN HSS (or) SD |
| Dimensions (cm) | 35x23x30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Complex re-sharpener of end mill & drill, one machine with two function, easy to use, economical and practical, with no skill requirement to grind.
Standard equipment:F4/F5 twelve collets F6 eighteen collets.
Standard grinding range:
F4# END MILL Ø4-Ø14,
DRILL Ø4-Ø14;F6# END MILL
Ø14-Ø30, DRILL Ø13-Ø30
Standard equipment:F4/F5 twelve collets F6 eighteen collets.
Standard grinding range:
F4# END MILL Ø4-Ø14,
DRILL Ø4-Ø14;F6# END MILL
Ø14-Ø30, DRILL Ø13-Ø30
Ulasan Produk
Tidak ada ulasan




















































































































































