Spesifikasi
| Chamfering Height (mm) | 0-3 (Straight) 0-2.5 (Curved) |
|---|---|
| Chamfering Angle (°) | 15 to 45(Straight) 45(Curved) |
| Power (V/W) | 380/750 |
| Speed (rpm) | 8500 (Straight) 12000 (Curved) |
| Dimensions (cm) | 44x35x51 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It's suitable for reqular and irreqular parts of mechanism or mould.The angle of straight line part can be adjust from 15 degree to 45 degree.
Ulasan Produk
Tidak ada ulasan




















































































































































