Spesifikasi
| Accuracy (°) | ± 0.5 |
|---|---|
| Measuring Range (mm) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Scale value: 0.5mm and 1mm on both sides
Angle:You can set the ruler to 90 ° or 45 ° with the workpiece
Angle:You can set the ruler to 90 ° or 45 ° with the workpiece
Ulasan Produk
Tidak ada ulasan




















































































































































