Spesifikasi
| Accuracy (mm) | ±0.06 |
|---|---|
| Measuring Range (mm) | 0-6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Measure the 45° chamfer size
- Scoring value: 0.02mm
- Stainless steel ruler
- Flat surface coated with dark chrome
- Scoring value: 0.02mm
- Stainless steel ruler
- Flat surface coated with dark chrome
Ulasan Produk
Tidak ada ulasan




















































































































































