Spesifikasi
| Range (mm) | 0-10 |
|---|---|
| Graduation (mm) | 0.1 |
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
Chamfer vernier caliper with interchangeable inspection straight edges for 30°, 45° and 60° chamfers.
For simple and precise dimensional inspection of chamfers. Supplied with: Chamfer vernier caliper incl. inspection straight edges 30°, 45°, 60°, packed in wooden box.
For simple and precise dimensional inspection of chamfers. Supplied with: Chamfer vernier caliper incl. inspection straight edges 30°, 45°, 60°, packed in wooden box.
Ulasan Produk
Tidak ada ulasan