Spesifikasi
| Range (mm) | 0-3 |
|---|---|
| Resolution (mm) | 0.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Provides quick and accurate centering in boring and milling set-up
Operates at any angle from horizontal to vertical without any change, and from internal to external by simply changing the feeler
Including: 3 internal feelers, 3 external feelers, 1 spring loaded feeler, 1 restraining arm
Length of Straight Feeler: 45mm, 100mm, 154mm
Length of Curved Feeler: 45mm, 100mm, 154mm
Length of Center Point Feeler:52.5mm
Operates at any angle from horizontal to vertical without any change, and from internal to external by simply changing the feeler
Including: 3 internal feelers, 3 external feelers, 1 spring loaded feeler, 1 restraining arm
Length of Straight Feeler: 45mm, 100mm, 154mm
Length of Curved Feeler: 45mm, 100mm, 154mm
Length of Center Point Feeler:52.5mm
Ulasan Produk
Tidak ada ulasan




















































































































































