Sebelum PPN:
Rp9.799.900 - Rp32.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Precision Grade 0 (µm) | 6 |
|---|---|
| Precision Grade 1 (µm) | 12 |
| Precision Grade 2 (µm) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Working surface made by skiving, groove of V/T/U shape and hole of round or long-round shape can be made at the surface of the plate.
The surface plate is a plane standard equipment used for testing and drawing of work pieces on it.
The surface plate shall be adjusted to horizontal position, and loaded evenly on each pivot.
Environmental temperature 20 ± 5°C, and vibration shall be avoided when using.
The surface plate is a plane standard equipment used for testing and drawing of work pieces on it.
The surface plate shall be adjusted to horizontal position, and loaded evenly on each pivot.
Environmental temperature 20 ± 5°C, and vibration shall be avoided when using.
Ulasan Produk
Tidak ada ulasan




















































































































































