KENTA Bench Multimeter (Multitester)

Sebelum PPN:
Rp41.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Key Features:12 different measurement functions: DCV/ACV, DCI/ACI, Ω2W/Ω4W, frequency/period, diode test, continuity, dB/dBm, etc.High-brightness vacuum fluorescent display (VFD)
True-rms AC voltage and current measurement, with high frequency of 100kHz
Maximum reading of 120,000 digits
DCV measurement accuracy up to 0.01%, resolution 1µVMaximum measurement rate: 45times/second
Equal accuracy frequency measurement more than 1MHz, minimum resolution of 10μHz Zeroing (RFL) mode to eliminate residual reading 2W and 4W resistance measurement modes selectable GPIB and RS-232 interfaces for convenient system communication
Built-in mathematics calculation functions: mX+b, %, dB, dBm
512 readings storage and MAX/MIN/AVER/STD statistics
HI/IN/LO comparator function
Calibration performed without opening the cover 10 sets of measurement states saved and recalled up

Ulasan Produk

Tidak ada ulasan