KENTA Automatic Control of The Display

Sebelum PPN:
Rp39.999.900
Spesifikasi
Measuring Range (mV/V)-1 to 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product characteristics:
New circuit design, enhanced anti-jamming performance.
Large LED display (7-bit 20mm high), suitable for use in dark places.
High-performance A / D converter with 0.3μVD high sensitivity, sampling speed (up to 120 times per second), measuring range -1 ~ 20mV / V.
In addition to the general 2-point correction, can be used for 5-point linear correction.
With a second order digital filter, can effectively inhibit the vibration generated by the site environment.
With the function of animal scales, display fast and stable.
With simple weight comparison function (HI, OK, LO signal output).
Using AC power technology, AC 100V ~ 240V power supply can be used directly, without additional settings.
Special structural design, maintenance more convenient.

Optional:
RS-422 / RS485 output interface.
Parallel BCD Output interface, the output has O.C and TTL two ways.
Parallel Printer Output
Interface / RS-232C&Current Loop.
RS-232&Current Loop&Data Clock Output.
Control I / O (2 Input / 4 Output).
Analog output interface (4 ~ 20mA, 0 ~ 10V).

Ulasan Produk

Tidak ada ulasan