KENTA 6 Flutes Corner Radius End Mills

Sebelum PPN:
Rp2.699.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tool rigidity,can minimize the side so that when knife cutting the amount.
45° helix angle and jigh-intensity heat resistance of the layers of use,lower cutting resistance and prolong the tool life.
Most suitable 40HRC~60HRC of hardened steel processing.
Arc angle of edge treatment will help prevent chipping

General purpose
MG 0.5μm CO10% HRC 55 AITIN (Model:06172-919)
High speed cutting
UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-919)
UMG 0.2μm CO9% HRC 65-68 AITIN-AS (Model:06174-919)

Ulasan Produk

Tidak ada ulasan