Spesifikasi
| Input Power (W) | 220 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Saw blade speed:900/1400 (times / min)
Product specifications:
90 ° tangent: 50.8mm
45 ° oblique cut: 25.4mm(L)
Saw blade up and down travel: 19mm
Workbench specifications: 260x435mm
Machine weight: 15.6kg
Accessories: saw blade, hex wrench
Product specifications:
90 ° tangent: 50.8mm
45 ° oblique cut: 25.4mm(L)
Saw blade up and down travel: 19mm
Workbench specifications: 260x435mm
Machine weight: 15.6kg
Accessories: saw blade, hex wrench
Ulasan Produk
Tidak ada ulasan




















































































































































