Sebelum PPN:
Rp2.399.900 - Rp9.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Arc angle blade tip design prevents chipping
45° helix angle and jigh-intensity heat resistance of the layers of use,lower cutting Resistance and prolong the tool life.
Good surface finish,increased feed rate.
General purpose
MG 0.5μm CO10% HRC 55 AITIN (Model:06172-919)
High speed cutting
UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-919)
45° helix angle and jigh-intensity heat resistance of the layers of use,lower cutting Resistance and prolong the tool life.
Good surface finish,increased feed rate.
General purpose
MG 0.5μm CO10% HRC 55 AITIN (Model:06172-919)
High speed cutting
UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-919)
Ulasan Produk
Tidak ada ulasan




















































































































































